- 1500 Series Grease
- NLGI 00
- 2 lb Bottle
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These multi-purpose lubricants can withstand higher temperatures than traditional lithium greases. They provide high film strength, excellent shear stability, long lubricant life, and exceptional anti-wear properties. 4 NLGI densities for a variety of applications.
applications
- Leaky gear cases
- Trailer wheel bearings where a semi-fluid grease is required
features
- Can withstand higher operating temperatures than traditional lithium multi-purpose greases
| Series | 1500 |
| Family Name | Multi-Purpose Grease |
| Base Oil | Mineral Oil |
| Fire Point | 545 ⁰F |
| Container Type | Bottle |
| Odor | Mineral Oil |
| Operating Temperature [Max] | 275 ⁰F |
| Color | Off-White |
| Type | Extreme Pressure |
| Boiling Point | 550.4 °F |
| Operating Temperature [Min] | -5 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Water-Resistant | Yes |
| NLGI No. | 00 |
| Flash Point | 500 °F |
| Grease Type | Lithium Complex |
| Container Size | 2 lb |
| Food Grade | No |
| Physical Form | Solid |
| Thickener | Lithium Complex |
| 4-Ball Wear Scar Dia. | 0.54 mm |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Weight | 2.25 LB |
| EAN or UPC | 89215616312 |

