- 1500 Series Grease
- NLGI 00
- 120 lb Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These multi-purpose lubricants can withstand higher temperatures than traditional lithium greases. They provide high film strength, excellent shear stability, long lubricant life, and exceptional anti-wear properties. 4 NLGI densities for a variety of applications.
applications
- Leaky gear cases
- Trailer wheel bearings where a semi-fluid grease is required
features
- Can withstand higher operating temperatures than traditional lithium multi-purpose greases
| ASTM Drop Point | N/A |
| Operating Temperature [Min] | -5 ⁰F |
| Water-Resistant | Yes |
| Grease Type | Lithium Complex |
| Color | Off-White |
| Container Type | Drum |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Fire Point | 545 ⁰F |
| Type | Extreme Pressure |
| NLGI No. | 00 |
| Series | 1500 |
| Color Code | White |
| Physical Form | Solid |
| Base Oil | Lithium |
| Base Oil Viscosity @ 100 °F | 1100 SUS @ 100 °F |
| Food Grade | No |
| Family Name | Multi-Purpose Grease |
| Odor | Mineral Oil |
| Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidant |
| Boiling Point | 550.4 °F |
| Thickener Type | Lithium Complex |
| Flash Point | 500 °F |
| Application | Leaky Gear Cases, Trailer Wheel Bearings |
| Container Size | 120 lb |
| Operating Temperature [Max] | 275 ⁰F |
| Grease | Yes |
| 4-Ball Wear Scar Dia. | 0.54 mm |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Weight | 134.0 LB |
| EAN or UPC | 89215416301 |

