- 1552 Series Grease
- NLGI 2
- 55 gal Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These multi-purpose lubricants can withstand higher temperatures than traditional lithium greases. They provide high film strength, excellent shear stability, long lubricant life, and exceptional anti-wear properties. 4 NLGI densities for a variety of applications.
applications
- Multi-purpose industrial construction
- Automotive
- Marine
- Mining
features
- Can withstand higher operating temperatures than traditional lithium multi-purpose greases, Tacky, adhesive, Water-resistant
compliances
- 0
| Type | Extreme Pressure |
| Drop Point (ASTM) | 500 ⁰F |
| Fire Point | 545 ⁰F |
| Series | 1500 |
| Family Name | Multi-Purpose Grease |
| Dropping Point | 500 ⁰F |
| Color | Off-White |
| Food Grade | No |
| Flash Point | 500 °F |
| Container Size | 420 lb, 55 gal |
| NLGI Grade | 2 |
| Temperature Range [Min] | 10 °F |
| Thickener Type | Lithium/Complex |
| Physical Form | Solid |
| Container Type | Drum |
| Temperature Range [Max] | 500 °F |
| Operating Temperature [Max] | 400 ⁰F |
| NLGI No. | 2 |
| Base Oil Viscosity @ 100 °F | 1100 SUS @ 100 °F |
| Grease Type | Lithium Complex |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Water-Resistant | Yes |
| Odor | Mineral Oil |
| Base Oil | Mineral Oil |
| Boiling Point | 550.4 °F |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| 4-Ball Wear Scar Dia. | 0.45 mm |
| Grease | Yes |
| Weight | 465.0 LB |
| EAN or UPC | 89215416615 |

