- LTR-2 Series Grease
- NLGI 2
- 35 lb Pail
- Lithium Complex Thickener
- Heavy Duty
description
- This rugged, tacky, highly water resistant, extreme pressure grease can withstand higher temperatures than traditional lithium greases. Recommended for a wide variety of heavy-duty industrial, construction, quarry, aggregate and mining applications.
applications
- Multi-purpose industrial construction, automotive, marine, mining where a red grease is required
features
- Tacky
- Adhesive
- Water-resistant
- Red in color
| Worked Penetration | 265-295 |
| Appearance | Tacky |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Container Type | Pail |
| Physical Form | Solid, Tacky |
| Temperature Range [Min] | 5 °F |
| Grease Type | Lithium Complex |
| NLGI No. | 2 |
| Flash Point | 500 °F |
| Color | Red |
| Type | Heavy-Duty |
| Application | Automotive, Heavy-Duty Construction Applications, Industrial |
| NLGI Grade | 2 |
| Viscosity @ Temp | 460 cSt @ 40 °C |
| Temperature Range [Max] | 400 °F |
| Water-Resistant | Yes |
| Series | LTR-2 |
| Odor | Mineral Oil |
| Manufacturer Name | LUBRIPLATE |
| Food Grade | No |
| Container Size | 35 lb |
| Base Oil | Lithium Complex |
| Boiling Point | 550.4 °F |
| Operating Temperature [Min] | 5 ⁰F |
| Family Name | LTR-2 RED Grease |
| Operating Temperature [Max] | 400 ⁰F |
| Dropping Point | 505 ⁰F |
| Drop Point (ASTM) | 505 ⁰F |
| Thickener | Lithium Complex |
| 4-Ball Wear Scar Dia. | 0.52 mm |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Weight | 38.0 LB |
| EAN or UPC | 89215516704 |

