- MaxTac Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium Complex Thickener
- Heavy Duty, Extreme Pressure, High Temperature
description
- A Heavy-duty, high temperature (HT), extreme pressure (EP) grease. Provides superior protection against friction, wear, rust and corrosion.
applications
- MaxTacRed provides superior protection for most automotive and industrial applications including cars, all truck classifications, farm and construction equipment, and heavy-duty industrial service.
features
- Tacky consistency with excellent adhesion properties
- Superior extreme pressure properties and wear protection
- High-temperature stability and dropping point
- Excellent shear stability
| Series | MaxTac |
| Operating Temperature [Min] | -4 ⁰F |
| Dropping Point | 505 ⁰F |
| Container Size | 14.5 oz |
| Family Name | Heavy Duty, Extreme Pressure, High Temperature |
| Base Oil Viscosity (ISO Grade) | 220 |
| Color | Red |
| Container Type | Cartridge |
| Operating Temperature [Max] | 482 ⁰F |
| Fire Point | 545 ⁰F |
| Base Oil | Mineral Oil |
| Thickener | Lithium Complex |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Food Grade | No |
| Grease | Yes |
| 4-Ball Wear Scar Dia. | 0.55 mm |
| Type | Extreme Pressure |
| Drop Point (ASTM) | 505 ⁰F |
| Grease Thickener Type | Lithium Complex |
| Weight | 1.0 LB |
| EAN or UPC | 89215316809 |

