- Low Temp Series Grease
- NLGI 1.5
- 6 lb Tub
- Anhydrous Calcium Thickener
- Low Temperature Grease
description
- An excellent multi-purpose, low temperature grease.
applications
- Chains
- Ball and roller bearings
- Garage door openers
- Railroad switches
- Electronic equipment
features
- Cold temperatures down to -60 °F
- Water resistant
- Anti-wear
- Resists rust and oxidation
| Color | Off-White |
| NLGI Grade | 1.5 |
| NLGI No. | 1.5 |
| Base Oil | Mineral Oil |
| Drop Point (ASTM) | 280 °F |
| Container Size | 6 lb |
| Type | Low Temp |
| Operating Temperature [Max] | 225 ⁰F |
| Series | Low Temp |
| Food Grade | No |
| Operating Temperature [Min] | -60 ⁰F |
| Family Name | Low Temperature Grease |
| Container Type | Tube |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Grease Thickener Type | Anhydrous Calcium |
| Grease | Yes |
| Thickener | Anhydrous Calcium |
| Weight | 7.0 LB |
| EAN or UPC | 89215717262 |

