- 3H Direct Series Grease
- NLGI 2
- 14 oz Cartridge
- Inorganic Thickener
- Food Grade Grease
description
- 3H DIRECT food machinery lubricant is NSF H1 & 3H registered for use in applications where there is direct contact with the edible product.
applications
- Food applications where contact with edible product is possible
features
- NSF 3H registered
- Approved for direct contact with food
- NSF H1 registered
- Safe for incidental food contact
- Kosher & Halal certified
| Color | White |
| Series | 3H Direct |
| NLGI No. | 2 |
| Container Type | Cartridge |
| Thickener | Inorganic |
| Odor | Mild |
| Container Size | 14 oz |
| Food Grade | Yes |
| Dropping Point | 500 ⁰F |
| Type | Food Grade |
| Base Oil | USP White Mineral Oil |
| Drop Point (ASTM) | 500 ⁰F |
| Family Name | Food Grade Grease |
| Viscosity @ 104 °F | 75 cSt |
| Weight | 1.0 LB |
| EAN or UPC | 89215317400 |

