- Mo‑Lith No. 2 Series Grease
- NLGI 2
- 55 gal Drum
- Moly‑Lithium Thickener
- Extreme Pressure Grease
description
- LUBRIPLATE Mo-Lith No. 2 is exactly what the name indicates -- a moly-lithium lubricant -- containing Technical Fine Molybdenum Disulfide. The use of moly has been widely acclaimed by various members in the lubricant field: however, unless the correct am
applications
- Primary friction barrier lubricant
features
- Primary friction barrier lubricant, Non-corrosive, High water resistance
| NLGI Grade | 2 |
| Base Oil Viscosity @ 100 °F | 600 SUS @ 100 °F |
| Container Size | 55 gal |
| NLGI No. | 2 |
| Dropping Point | 350 ⁰F |
| Water-Resistant | Yes |
| Operating Temperature [Max] | 260 ⁰F |
| Container Type | Drum |
| ASTM Drop Point | 380 °F |
| Series | Mo-Lith No. 2 |
| Drop Point (ASTM) | 350 °F |
| Application | Multi-Purpose |
| Type | Extreme Pressure |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Family Name | Extreme Pressure Grease |
| Operating Temperature [Min] | -10 ⁰F |
| Lubricity, R&O Additives | Yes |
| Thickener Type | Lithium |
| Color | Steel Gray |
| Grease | Yes |
| Grease Thickener Type | Lithium |
| Thickener | Moly‑Lithium |
| Weight | 465.0 LB |
| EAN or UPC | 89215418015 |

