- Mo‑Lith No. 2 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Moly‑Lithium Thickener
- Extreme Pressure Grease
description
- LUBRIPLATE Mo-Lith No. 2 is exactly what the name indicates -- a moly-lithium lubricant -- containing Technical Fine Molybdenum Disulfide. The use of moly has been widely acclaimed by various members in the lubricant field: however, unless the correct am
applications
- Primary friction barrier lubricant
features
- Primary friction barrier lubricant, Non-corrosive, High water resistance
| Application | Multi-Purpose |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| NLGI Grade | 2 |
| Family Name | Extreme Pressure Grease |
| Type | Extreme Pressure |
| Operating Temperature [Max] | 260 ⁰F |
| Base Oil Viscosity @ 100 °F | 600 SUS @ 100 °F |
| Water-Resistant | Yes |
| ASTM Drop Point | 380 °F |
| Color | Steel Gray |
| Series | Mo-Lith No. 2 |
| Operating Temperature [Min] | -10 ⁰F |
| Thickener Type | Lithium |
| Drop Point (ASTM) | 350 °F |
| Container Size | 14.5 oz |
| Dropping Point | 350 ⁰F |
| Food Grade | No |
| Container Type | Cartridge |
| Lubricity, R&O Additives | Yes |
| NLGI No. | 2 |
| Grease | Yes |
| Grease Thickener Type | Lithium |
| Thickener | Moly‑Lithium |
| Weight | 1.1 LB |
| EAN or UPC | 89215318001 |

