- Multi-Lube A Series Grease
- NLGI 2
- 120 lb Drum
- Anhydrous Calcium Thickener
- Multi-Purpose Grease
description
- LUBRIPLATE Multi-Lube "A" is an anhydrous calcium, NLGI No. 2 grade, non-corrosive, extreme pressure, water resistant, multi-purpose lubricant with a workable range of -20°F to 210°F. LUBRIPLATE Multi-Lube "A" is recommended for both plain and anti-frict
applications
- Plain and anti-friction bearings, cams, slides and open gears, wet applications
features
- Multi-purpose grease, Non-corrosive
| NLGI No. | 2 |
| Type | Multi Purpose |
| Container Size | 120 lb |
| Series | Multi-Lube A |
| Operating Temperature [Min] | -20 ⁰F |
| Container Type | Drum |
| Color | Beige |
| Family Name | Multi-Purpose Grease |
| Food Grade | No |
| NLGI Grade | 2 |
| Dropping Point | 280 ⁰F |
| Operating Temperature [Max] | 230 ⁰F |
| Thickener | Anhydrous Calcium |
| Grease | Yes |
| Grease Thickener Type | Anhydrous Calcium |
| Weight | 134.0 LB |
| EAN or UPC | 89215418305 |

