- 11 oz Aerosol Can
- 32 ISO Grade
- Mineral Oil
description
- LUBRIPLATE Metal Working Fluid is a specially developed product suitable for a variety of metal working applications.
applications
- Metal working fluid applications such as drilling, sawing, tapping, grinding, thread chasing, pipe cutting
features
- Drilling and tapping
- Sawing and grinding
- Penetrating fluid
| Viscosity @ 100°F S.U.S. | 150 |
| Viscosity @ 210 °F S.U.S | 45 |
| ISO Grade | 32 |
| Viscosity @ 100 °F S.U.S | 150 |
| Container Type | Spray |
| Flash Point | 310 °F |
| Pour Point | -40 ⁰F |
| Fire Point | 350 ⁰F |
| ISO Viscosity Grade | 32 |
| Flashpoint | 310 ⁰F |
| Container Size | 11 oz |
| SAE No. | 10 |
| Viscosity @ 210°F S.U.S. | 45 |
| Oil | Yes |
| Food Grade | No |
| Viscosity @ 104 °F | 32 cSt |
| Viscosity @ 212 °F | 6 cSt |
| Weight | 1.0 LB |
| EAN or UPC | 89215218509 |
-
No Air Shipping


