- OIL WELL IN A BOTTLE, 14 OZ BTLS
description
- LUBRIPLATE “Oil Well” in a Bottle is a lubricating, penetrating and cleansing fluid designed for a multitude of applications. The moisture displacement properties of LUBRIPLATE “Oil Well” in a Bottle make it an excellent choice for “wet start” application
applications
- Wet start applications, penetrating and cleansing applications
features
- Temperature range from -60 °F to 300 °F (-51 °C to 149 °C)
- Water resistant
- Antiwear
- Resists rust and oxidation
compliances
- 0
| Container Size | 14 oz |
| Viscosity @ 104 °F | 6 cSt |
| Application | Cables, Hinges, Rollers, Slides, Rusted and corroded parts, Moisture Displacement |
| ISO Grade | 7 |
| Oil | Yes |
| Lubricant Type | Multi-Purpose |
| Container Type | Bottle |
| Food Grade | No |
| Viscosity @ 210 °F S.U.S | 31 |
| Viscosity @ 100 °F S.U.S | 45 |
| Viscosity @ 212 °F | 1.5 cSt |
| Fire Point | 305 ⁰F |
| Weight | 1.167 LB |
| EAN or UPC | 89215218806 |

