- MAG-1 Series Grease
- NLGI 1
- 16 oz Tub
- Lithium 12 Hydroxy Thickener
- Low Temperature Grease
description
- These multi-purpose greases have a wide operating temperature range for variety of applications. Both work well is centralized/automatic lubricating systems. MAG-00 is a semi-fluid type grease that can also be used effectively in leaking gearboxes.
applications
- Centralized lubricating systems
- Gear cases requiring semi-fluid grease
- High-speed roller bearing guide pin sleeves
- Low temperature applications such as freezers and fifth wheels
features
- Polymer shear stable
- High film strength
- low torque
- Prevents wear, rust and corrosion
| Container Size | 16 oz |
| Type | Multi Purpose |
| Dropping Point | 375 ⁰F |
| NLGI Grade | 1 |
| Food Grade | No |
| Color | Off-White |
| Operating Temperature [Max] | 300 ⁰F |
| Operating Temperature [Min] | -60 ⁰F |
| Series | MAG |
| Family Name | Low Temperature Grease |
| Base Oil | Mineral Oil |
| NLGI No. | 1 |
| Pour Point | -65 ⁰F |
| Drop Point (ASTM) | 375 °F |
| Container Type | Tube |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Thickener | Lithium 12 Hydroxy |
| Grease | Yes |
| Weight | 1.167 LB |
| EAN or UPC | 89215718917 |

