- MAG-1 Series Grease
- NLGI 1
- 14.5 oz Cartridge
- Lithium 12 Hydroxy Thickener
- Low Temperature Grease
description
- These multi-purpose greases have a wide operating temperature range for variety of applications. Both work well is centralized/automatic lubricating systems. MAG-00 is a semi-fluid type grease that can also be used effectively in leaking gearboxes.
applications
- Centralized lubricating systems
- Gear cases requiring semi-fluid grease
- High-speed roller bearing guide pin sleeves
- Low temperature applications such as freezers and fifth wheels
features
- Polymer shear stable
- High film strength
- low torque
- Prevents wear, rust and corrosion
compliances
- 0
| Color | Off-White |
| Odor | Mineral Oil |
| Grease Type | Lithium Polymer |
| NLGI No. | 1 |
| Boiling Point | 550.4 °F |
| Series | MAG |
| Lubricity, R&O Additives | Yes |
| Operating Temperature [Min] | -60 ⁰F |
| Temperature Range [Max] | 325 °F |
| Drop Point (ASTM) | 375 °F |
| Container Type | Cartridge |
| Container Size | 14.5 oz |
| Thickener Type | Lithium 12 Hydroxy Stearate |
| Melting Temperature | -70°F to -65°F |
| Food Grade | No |
| ASTM Drop Point | 375 °F |
| Flash Point | 334.4 °F |
| Water-Resistant | Yes |
| Type | Wide Temperature Range |
| Family Name | Low Temperature Grease |
| Pour Point | -65 ⁰F |
| NLGI Grade | 1 |
| Dropping Point | 375 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Temperature Range [Min] | -50 °F |
| Worked Penetration | 310 to 340 |
| Application | High speed bearings, Cams & slides, Low Temperature Applications, Bearings, Cold & Wide Temperature Range |
| Base Oil Viscosity @ 100 °F | 120 |
| Physical Form | Solid |
| Operating Temperature [Max] | 300 ⁰F |
| Base Oil | Lithium Polymer |
| Thickener | Lithium 12 Hydroxy |
| Grease | Yes |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Weight | 1.1 LB |
| EAN or UPC | 89215318902 |

