- Power Hammer and Chisel Grease Series Grease
- NLGI 2
- 120 lb Drum
- Aluminum Complex Thickener
- Power Hammer and Chisel Grease
description
- This heavy-duty, extreme pressure type, aluminum complex grease with moly, copper and graphite, is made for use on most types of heavy-duty power hammers.
applications
- Heavy-duty power hammers
features
- Greatly extends shaft & bushing life
| NLGI No. | 2 |
| Color | Black |
| Packing Type | Drum |
| Base Oil Viscosity @ 100 °F | 1000 |
| Food Grade | No |
| Dropping Point | 514 ⁰F |
| Lubricant Type | Extreme Pressure, Heavy-Duty |
| Operating Temperature [Max] | 400 ⁰F |
| Container Type | Drum |
| Drop Point (ASTM) | 514 ⁰F |
| Family Name | Power Hammer and Chisel Grease |
| Type | Power Hammer & Chisel |
| Worked Penetration | 265 to 295 |
| Flash Point | 420.8 °F |
| Container Size | 120 lb |
| Thickener Type | Copper, Graphite, Molybdenum |
| Physical Form | Solid |
| Grease Type | Aluminum Complex |
| Boiling Point | 550.4 |
| Base Oil | Aluminum Complex |
| NLGI Grade | 2 |
| Series | Power Hammer and Chisel GRS |
| Odor | Mineral Oil |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Grease Thickener Type | Aluminum Complex |
| Thickener | Aluminum Complex |
| Grease | Yes |
| Weight | 134.0 LB |
| EAN or UPC | 89215419005 |

