- Power Hammer and Chisel Grease Series Grease
- NLGI 2
- 55 gal Drum
- Aluminum Complex Thickener
- Power Hammer and Chisel Grease
description
- This heavy-duty, extreme pressure type, aluminum complex grease with moly, copper and graphite, is made for use on most types of heavy-duty power hammers.
applications
- Heavy-duty power hammers
features
- Greatly extends shaft & bushing life
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Drop Point (ASTM) | 514 ⁰F |
| Series | Power Hammer and Chisel GRS |
| Thickener | Aluminum Complex |
| Grease Thickener Type | Aluminum Complex |
| Container Size | 55 gal |
| Container Type | Drum |
| Color | Black |
| Family Name | Power Hammer and Chisel Grease |
| Base Oil | Mineral Oil |
| Operating Temperature [Max] | 400 ⁰F |
| Dropping Point | 514 ⁰F |
| Food Grade | No |
| Grease | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Weight | 465.0 LB |
| EAN or UPC | 89215419012 |

