This heavy-duty, extreme pressure type, aluminum complex grease with moly, copper and graphite, is made for use on most types of heavy-duty power hammers.
applications
Heavy-duty power hammers
features
Greatly extends shaft & bushing life
Packing Type
Cartridge
Container Type
Cartridge
Odor
Mineral Oil
Food Grade
No
Dropping Point
514 ⁰F
Series
Power Hammer and Chisel GRS
Family Name
Power Hammer and Chisel Grease
Flash Point
420.8 °F
Base Oil Viscosity @ 100 °F
1000
Base Oil
Mineral Oil
Boiling Point
550.4 °F
Physical Form
Solid
Drop Point (ASTM)
514 ⁰F
Type
Power Hammer & Chisel
NLGI No.
2
Operating Temperature [Max]
400 ⁰F
Anti-Wear/Extreme Pressure
Anti-Wear, Extreme Pressure
Worked Penetration
265 to 295
Container Size
14.5 oz
NLGI Grade
2
Grease Type
Aluminum Complex
Color
Black
Grease Thickener Type
Aluminum Complex
Grease
Yes
Thickener
Aluminum Complex
Weight
1.1 LB
EAN or UPC
89215319008
We're here for you
with Service Centers across the country - We have your back