- Poly HP-2 Series Grease
- NLGI 2
- 120 lb Drum
- Polyurea Thickener
- HP-2 Poly Grease
description
- Polyurea-thickened type grease is formulated with the highest quality paraffinic base oils available.
applications
- Excellent for high-speed electric motor bearings and other industrial applications
features
- Outstanding oxidation stability
- Excellent high-temperature performance
- Low noise characteristics
- Good shear stability
- Superior rust and corrosion protection
- Water resistance
compliances
- 0
| Odor | Mineral Oil |
| Color Code | Orange |
| Flash Point | 474.8 °F |
| Additives | Corrision & Oxidation Inhibitors |
| Lubricant | Polyurea Base |
| Container Size | 120 lb |
| Thickener Type | Polyurea |
| Operating Temperature [Max] | 390 ⁰F |
| Grease Type | Polyurea-Thickened |
| Load Capacity Four Ball Weld | 340 kg |
| NLGI Grade | 2 |
| Dropping Point | 500 ⁰F |
| Temperature Range [Min] | 30 °F |
| Type | Electric Motor Bearing |
| Physical Form | Solid |
| Base Oil | Paraffinic |
| NLGI No. | 2 |
| Color | Red |
| Series | Poly HP-2 |
| Operating Temperature [Min] | -10 ⁰F |
| Family Name | HP-2 Poly Grease |
| Boiling Point | 550.4 °F |
| Base Oil Viscosity @ 100 °F | 650 SUS @ 650 °F |
| Drop Point (ASTM) | 500 ⁰F |
| Application | High Speed Electric Motor Bearings, Industrial |
| Food Grade | No |
| Container Type | Drum |
| Worked Penetration | 280 |
| Temperature Range [Max] | 400 °F |
| Thickener | Polyurea |
| Grease | Yes |
| Grease Thickener Type | Polyurea |
| Weight | 134.0 LB |
| EAN or UPC | 89215419104 |


