- PM-500, 35 LB PAIL
description
- LUBRIPLATE PM-500 contains emulsifying agents, which wet the lubricated surfaces and provide an oiliness film for moving parts. LUBRIPLATE PM-500 has been and is being used, very successfully, in pear machines and other applications where an NSF Internati
applications
- Pear machines
features
- Contains emulsifying agents
- Wets lubricated surface
- Provides oily film for moving parts
- Certified OU Kosher Pareve and HALAL registered
compliances
- 0
| Family Name | Food Machinery Oil |
| Application | Food Machinery |
| Viscosity @ 100°F S.U.S. | 530 |
| Container Type | Pail |
| Viscosity @ 100 °F S.U.S | 530 |
| Fire Point | 485 ⁰F |
| USDA/FDA | USDA H1, FDA 21 CFR 178.3570 |
| Pour Point | -5 ⁰F |
| Viscosity @ 104 °F | 101 cSt |
| Viscosity @ 212 °F | 10.8 cSt |
| Food Grade | No |
| API Gravity | 28.7 |
| Flash Point | 420 °F |
| Container Size | 35 lb |
| Viscosity Index | 86 |
| ISO Grade | 100 |
| Base Oil | Mineral Oil |
| Viscosity @ 210 °F S.U.S | 63 |
| Viscosity @ 210°F S.U.S. | 63 |
| SAE No. | 30 |
| ISO Viscosity Grade | ISO-100 |
| AGMA No. | 3 |
| Series | PM-500 |
| SAE Gear No. | 85 |
| Oil | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215519200 |
-
HACCP Friendly


