- SFL-00 Series Grease
- NLGI 00
- 35 lb Pail
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| Type | Food Machinery |
| Grease Type | Aluminum Complex |
| Operating Temperature [Max] | 300 ⁰F |
| Pour Point | -60 ⁰F |
| Dropping Point | 400 ⁰F |
| Thickener Type | Aluminum Complex |
| Base Oil Viscosity @ 100 °F | 200 |
| ASTM Drop Point | 400 °F |
| NLGI No. | 00 |
| Color | White |
| USDA/FDA | FDA 21 CFR 178.3570 |
| Physical Form | Solid |
| Container Type | Pail |
| Series | SFL |
| Flash Point | 399.2 °F |
| Application | Food Machinery |
| Base Oil | synthetic |
| Water-Resistant | Yes |
| Boiling Point | 550.4 |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Melting Temperature | -60°F to -25°F |
| Worked Penetration | 400 to 450 |
| Operating Temperature [Min] | -60 ⁰F |
| Odor | Mineral Oil |
| Container Size | 35 lb |
| Additives | Rust and Oxidation |
| Food Grade | Yes |
| Family Name | Food Machinery Grease |
| Grease Thickener Type | Aluminum Complex |
| Thickener | Aluminum Complex |
| Grease | Yes |
| 4-Ball Wear Scar Dia. | 0.55 mm |
| Weight | 38.0 LB |
| EAN or UPC | 89215519507 |

