- SFL-00 Series Grease
- NLGI 00
- 120 lb Drum
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| Food Grade | Yes |
| ASTM Drop Point | 400 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Flash Point | 399.2 °F |
| Operating Temperature [Min] | -60 ⁰F |
| Boiling Point | 550.4 °F |
| Worked Penetration | 400 to 450 |
| Odor | Mineral Oil |
| Thickener Type | Aluminum Complex |
| Series | SFL |
| Type | Food Machinery |
| USDA/FDA | FDA 21 CFR 178.3570 |
| Container Size | 120 lb |
| Melting Temperature | -60°F to -25°F |
| Base Oil | synthetic |
| Physical Form | Solid |
| Base Oil Viscosity @ 100 °F | 200 |
| Dropping Point | 400 ⁰F |
| Grease Type | Aluminum Complex |
| Container Type | Drum |
| Pour Point | -60 ⁰F |
| Operating Temperature [Max] | 300 ⁰F |
| Water-Resistant | Yes |
| Color | White |
| Family Name | Food Machinery Grease |
| Application | Food Machinery |
| Additives | Rust and Oxidation |
| NLGI No. | 00 |
| Grease Thickener Type | Aluminum Complex |
| Thickener | Aluminum Complex |
| Grease | Yes |
| 4-Ball Wear Scar Dia. | 0.55 mm |
| Weight | 134.0 LB |
| EAN or UPC | 89215419500 |

