- SFL-0 Series Grease
- NLGI 0
- 35 lb Pail
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| Pour Point | -60 ⁰F |
| Additives | Rust and Oxidation |
| Food Grade | Yes |
| Water-Resistant | Yes |
| Operating Temperature [Min] | -60 ⁰F |
| Type | Food Machinery |
| USDA/FDA | FDA 21 CFR 178.3570 |
| Boiling Point | 550.4 °F |
| Grease Type | Aluminum Complex |
| Odor | Mineral Oil |
| Operating Temperature [Max] | 325 ⁰F |
| Family Name | Food Machinery Grease |
| Worked Penetration | 355 to 385 |
| NLGI No. | 0 |
| Thickener Type | Aluminum Complex |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Color | White |
| Flash Point | 399.2 °F |
| Series | SFL |
| Base Oil Viscosity @ 100 °F | 200 |
| Container Type | Pail |
| Base Oil | Synthetic PAO |
| Melting Temperature | -60°F to -25°F |
| ASTM Drop Point | 425 °F |
| Physical Form | Solid |
| Container Size | 35 lb |
| Dropping Point | 425 ⁰F |
| Application | Food Machinery |
| Grease Thickener Type | Aluminum Complex |
| Thickener | Aluminum Complex |
| Grease | Yes |
| 4-Ball Wear Scar Dia. | 0.55 mm |
| Weight | 38.0 LB |
| EAN or UPC | 89215519606 |

