- SFL-0 Series Grease
- NLGI 0
- 120 lb Drum
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| Family Name | Food Machinery Grease |
| Water-Resistant | Yes |
| Grease Type | Aluminum Complex |
| Series | SFL |
| Worked Penetration | 355 to 385 |
| Pour Point | -60 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Container Size | 120 lb |
| USDA/FDA | FDA 21 CFR 178.3570 |
| Melting Temperature | -60°F to -25°F |
| Operating Temperature [Min] | -60 ⁰F |
| Boiling Point | 550.4 |
| Container Type | Drum |
| Application | Food Machinery |
| ASTM Drop Point | 425 °F |
| Operating Temperature [Max] | 325 ⁰F |
| NLGI No. | 0 |
| Food Grade | Yes |
| Physical Form | Solid |
| Odor | Mineral Oil |
| Base Oil | Synthetic PAO |
| Dropping Point | 425 ⁰F |
| Additives | Rust and Oxidation |
| Base Oil Viscosity @ 100 °F | 200 |
| Flash Point | 399.2 °F |
| Color | White |
| Type | Food Machinery |
| Thickener Type | Aluminum Complex |
| Grease | Yes |
| Thickener | Aluminum Complex |
| Grease Thickener Type | Aluminum Complex |
| 4-Ball Wear Scar Dia. | 0.55 mm |
| Weight | 134.0 LB |
| EAN or UPC | 89215419609 |

