- SFL-1 Series Grease
- NLGI 1
- 35 lb Pail
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| NLGI Grade | 1 |
| Flash Point | 399.2 °F |
| Type | Food Machinery |
| Application | Food Machinery |
| Physical Form | Solid |
| Color | White |
| Pour Point | -60 ⁰F |
| Grease Thickener Type | Aluminum Complex |
| 4-Ball Wear Scar Dia. | 0.59 mm |
| Base Oil Viscosity @ 100 °F | 200 |
| Food Grade | Yes |
| Base Oil | Aluminum |
| Operating Temperature [Max] | 350 ⁰F |
| Container Size | 35 lb |
| Water-Resistant | Yes |
| Dropping Point | 450 ⁰F |
| Grease Type | Aluminum Complex |
| NLGI No. | 1 |
| Operating Temperature [Min] | -60 ⁰F |
| ASTM Drop Point | 450 °F |
| Family Name | Food Machinery Grease |
| Worked Penetration | 310 to 340 |
| Boiling Point | 550.4 °F |
| Series | SFL |
| Thickener | Aluminum Complex |
| Container Type | Pail |
| Grease | Yes |
| Melting Temperature | -60°F to -25°F |
| Odor | Mineral Oil |
| Weight | 38.0 LB |
| EAN or UPC | 89215519705 |
-
HACCP Friendly


