This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
NSF H1 Registered
Excellent low temperature pumpability
Wide operating temp range
Excellent water resistance
Contains LUBRI-ARMOUR Anti-Microbial Additive
compliances
0
Boiling Point
550.4 °F
Base Oil
Aluminum
Pour Point
-60 ⁰F
Melting Temperature
-60°F to -25°F
Base Oil Viscosity @ 100 °F
200
Container Size
120 lb
Food Grade
Yes
Operating Temperature [Min]
-60 ⁰F
Water-Resistant
Yes
NLGI Grade
1
Operating Temperature [Max]
350 ⁰F
Application
Food Machinery
NLGI No.
1
Flash Point
399.2 °F
Grease Type
Aluminum Complex
Type
Food Machinery
Worked Penetration
310 to 340
Container Type
Drum
Odor
Mineral Oil
Dropping Point
450 ⁰F
Family Name
Food Machinery Grease
Series
SFL
Physical Form
Solid
Color
White
ASTM Drop Point
450 °F
Thickener
Aluminum Complex
Grease
Yes
Grease Thickener Type
Aluminum Complex
4-Ball Wear Scar Dia.
0.59 mm
Weight
134.0 LB
EAN or UPC
89215419708
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back