This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
NSF H1 Registered
Excellent low temperature pumpability
Wide operating temp range
Excellent water resistance
Contains LUBRI-ARMOUR Anti-Microbial Additive
Family Name
Food Machinery Grease
Container Size
420 lb, 55 gal
Base Oil
Aluminum
Grease Type
Aluminum Complex
Type
Food Machinery
Odor
Mineral Oil
Dropping Point
450 ⁰F
Operating Temperature [Min]
-60 ⁰F
Pour Point
-60 ⁰F
Container Type
Drum
Water-Resistant
Yes
Melting Temperature
-60°F to -25°F
Application
Food Machinery
Boiling Point
550.4 °F
Color
White
Worked Penetration
310 to 340
NLGI No.
1
NLGI Grade
1
Physical Form
Solid
Operating Temperature [Max]
350 ⁰F
ASTM Drop Point
450 °F
Series
SFL
Base Oil Viscosity @ 100 °F
200
Flash Point
399.2 °F
Food Grade
Yes
Grease Thickener Type
Aluminum Complex
Grease
Yes
Thickener
Aluminum Complex
4-Ball Wear Scar Dia.
0.59 mm
Weight
465.0 LB
EAN or UPC
89215419715
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back