- SFL-1 Series Grease
- NLGI 1
- 14.5 oz Cartridge
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| ASTM Drop Point | 450 °F |
| Base Oil | Aluminum |
| Pour Point | -60 ⁰F |
| Container Type | Cartridge |
| Container Size | 14.5 oz |
| Base Oil Viscosity @ 100 °F | 200 SUS @ 100 °F |
| 4-Ball Wear Scar Dia. | 0.59 mm |
| Water-Resistant | Yes |
| Grease Thickener Type | Aluminum Complex |
| Type | Food Grade |
| Grease | Yes |
| Application | Food Machinery |
| Operating Temperature [Min] | -60 ⁰F |
| NLGI No. | 1 |
| Operating Temperature [Max] | 350 ⁰F |
| Food Grade | Yes |
| Color | White |
| Dropping Point | 450 ⁰F |
| Series | SFL |
| Thickener | Aluminum Complex |
| Family Name | Food Machinery Grease |
| NLGI Grade | 1 |
| Weight | 1.1 LB |
| EAN or UPC | 89215319701 |
-
HACCP Friendly


