- SFL-2 Series Grease
- NLGI 2
- 35 lb Pail
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
compliances
- 0
| ASTM Drop Point | 500 °F |
| Pour Point | -25 ⁰F |
| Family Name | Food Machinery Grease |
| Color | White |
| Operating Temperature [Max] | 400 ⁰F |
| NLGI Grade | 2 |
| Base Oil | Aluminum |
| Odor | Mineral Oil |
| Food Grade | Yes |
| Grease Type | Aluminum Complex |
| Application | Food Machinery |
| Physical Form | Solid |
| Dropping Point | 500 ⁰F |
| Boiling Point | 550.4 |
| Type | Food Machinery |
| Container Size | 35 lb |
| Water-Resistant | Yes |
| NLGI No. | 2 |
| Melting Temperature | -60°F to -25°F |
| Worked Penetration | 265 to 295 |
| Container Type | Pail |
| Base Oil Viscosity @ 100 °F | 1070 |
| Flash Point | 399.2 °F |
| Series | SFL |
| Operating Temperature [Min] | -40 ⁰F |
| Grease | Yes |
| Thickener | Aluminum Complex |
| 4-Ball Wear Scar Dia. | 0.6 mm |
| Grease Thickener Type | Aluminum Complex |
| Weight | 38.0 LB |
| EAN or UPC | 89215519804 |
-
HACCP Friendly


