This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
NSF H1 Registered
Excellent low temperature pumpability
Wide operating temp range
Excellent water resistance
Contains LUBRI-ARMOUR Anti-Microbial Additive
compliances
0
Flash Point
399.2 °F
Color
White
Physical Form
Solid
Odor
Mineral Oil
Series
SFL
Container Type
Drum
Operating Temperature [Max]
400 ⁰F
Base Oil
Aluminum
NLGI Grade
2
Pour Point
-25 ⁰F
Container Size
120 lb
Type
Food Machinery
Application
Food Machinery
NLGI No.
2
Boiling Point
550.4 °F
ASTM Drop Point
500 °F
Water-Resistant
Yes
Melting Temperature
-60°F to -25°F
Base Oil Viscosity @ 100 °F
1070
Operating Temperature [Min]
-40 ⁰F
Family Name
Food Machinery Grease
Grease Type
Aluminum Complex
Worked Penetration
265 to 295
Dropping Point
500 ⁰F
Food Grade
Yes
4-Ball Wear Scar Dia.
0.6 mm
Grease
Yes
Grease Thickener Type
Aluminum Complex
Thickener
Aluminum Complex
Weight
134.0 LB
EAN or UPC
89215419807
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back