This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
NSF H1 Registered
Excellent low temperature pumpability
Wide operating temp range
Excellent water resistance
Contains LUBRI-ARMOUR Anti-Microbial Additive
Container Type
Drum
Operating Temperature [Min]
-40 ⁰F
Boiling Point
550.4 °F
Dropping Point
500 ⁰F
Operating Temperature [Max]
400 ⁰F
Type
Food Machinery
Water-Resistant
Yes
Physical Form
Solid
Melting Temperature
-60°F to -25°F
NLGI Grade
2
Family Name
Food Machinery Grease
Container Size
420 lb, 55 gal
Pour Point
-25 ⁰F
Application
Food Machinery
Grease Type
Aluminum Complex
Series
SFL
Base Oil Viscosity @ 100 °F
1070
Flash Point
399.2 °F
ASTM Drop Point
500 °F
Worked Penetration
265 to 295
Food Grade
Yes
NLGI No.
2
Base Oil
Aluminum
Odor
Mineral Oil
Color
White
Grease Thickener Type
Aluminum Complex
Grease
Yes
Thickener
Aluminum Complex
4-Ball Wear Scar Dia.
0.6 mm
Weight
465.0 LB
EAN or UPC
89215419814
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back