- SFL-2 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Aluminum Complex Thickener
- Food Machinery Grease
description
- This series provides an exceptionally wide operating temperature range, high shear stability, excellent water resistance, and load carrying properties. For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures. Available in 4 densities for a variety of applications. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For use in freezers and other cold temperature applications or in areas subject to both cold and elevated temperatures.
features
- NSF H1 Registered
- Excellent low temperature pumpability
- Wide operating temp range
- Excellent water resistance
- Contains LUBRI-ARMOUR Anti-Microbial Additive
| Container Size | 14.5 oz |
| 4-Ball Wear Scar Dia. | 0.6 mm |
| Temperature Range [Max] | 400 °F |
| Food Grade | Yes |
| Type | Food Grade |
| NLGI Grade | 2 |
| Pour Point | -25 ⁰F |
| Operating Temperature [Min] | -40 ⁰F |
| Family Name | Food Machinery Grease |
| Color | White |
| NLGI No. | 2 |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 400 ⁰F |
| Container Type | Cartridge |
| Thickener | Aluminum Complex |
| Grease | Yes |
| Dropping Point | 500 ⁰F |
| Series | SFL |
| Grease Type | Aluminum Complex |
| Grease Thickener Type | Aluminum Complex |
| Base Oil | Synthetic PAO |
| Drop Point (ASTM) | 500 °F |
| Weight | 1.1 LB |
| EAN or UPC | 89215319800 |
-
HACCP Friendly


