- Special Auto/Marine Grease Series Grease
- NLGI 2
- 16 oz Tub
- Lithium 12 Hydroxy Thickener
- Special Auto/Marine Grease
description
- A super multi-purpose, high temperature, water repellent, extreme pressure, white lithium grease for automotive and marine uses.
applications
- Multi-purpose marine use
- Boat trailer bearings
- Heavy-duty chassis
- Ball joints
- King pins
- Open gears, racks, cams and ways
features
- Very good sealing properties to keep out water and dirt
- Outstanding resistance to fresh and salt water
- Excellent extreme pressure/anti-wear properties
| Container Type | Tube |
| Operating Temperature [Max] | 300 ⁰F |
| NLGI No. | 2 |
| Base Oil | Mineral Oil |
| Type | Automotive and Marine |
| Dropping Point | 400 ⁰F |
| Series | Special Auto/Marine Grease |
| Food Grade | No |
| Family Name | Special Auto/Marine Grease |
| NLGI Grade | 2 |
| Color | Beige |
| Operating Temperature [Min] | 15 ⁰F |
| Container Size | 16 oz |
| Thickener | Lithium 12 Hydroxy |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Grease | Yes |
| Weight | 1.167 LB |
| EAN or UPC | 89215720613 |

