- Special Auto/Marine Grease Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium 12 Hydroxy Thickener
- Special Auto/Marine Grease
description
- A super multi-purpose, high temperature, water repellent, extreme pressure, white lithium grease for automotive and marine uses.
applications
- Multi-purpose marine use
- Boat trailer bearings
- Heavy-duty chassis
- Ball joints
- King pins
- Open gears, racks, cams and ways
features
- Very good sealing properties to keep out water and dirt
- Outstanding resistance to fresh and salt water
- Excellent extreme pressure/anti-wear properties
compliances
- 0
| Odor | Mineral Oil |
| Grease Type | Lithium |
| Thickener Type | Lithium 12 Hydroxy Stearate |
| Temperature Range [Max] | 400 °F |
| Base Oil | Mineral Oil |
| NLGI Grade | 2 |
| Container Type | Cartridge |
| Base Oil Viscosity @ 100 °F | 1250 SUS @ 100 °F |
| Boiling Point | 550.4 °F |
| NLGI No. | 2 |
| Container Size | 14.5 oz |
| Solid Lubricant | Zinc Oxide |
| Type | Automotive and Marine |
| Water-Resistant | Yes |
| Temperature Range [Min] | 15 °F |
| Worked Penetration | 265 to 295 |
| Dropping Point | 400 ⁰F |
| Operating Temperature [Min] | 15 ⁰F |
| Application | Wheel Bearings & Chassis |
| Flash Point | 474.8 °F |
| Operating Temperature [Max] | 300 ⁰F |
| Color | Beige |
| Family Name | Special Auto/Marine Grease |
| Food Grade | No |
| Physical Form | Solid |
| Series | Special Auto/Marine Grease |
| Grease | Yes |
| Thickener | Lithium 12 Hydroxy |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Weight | 1.1 LB |
| EAN or UPC | 89215320608 |

