- 35 lb Container Size
- Pail Container Type
- 150 ISO Grade
description
- The LUBRIPLATE Kling Gear Oils are strongly adhesive, heavy-duty oils that cling tenaciously to gear teeth and other moving metal surfaces. Formulated for heavy-duty service, these oils are beneficial in minimizing wear and prolonging the life of gears i
applications
- Gear oil applications requiring a strongly adhesive fluid
| Viscosity @ 210°F S.U.S. | 89 |
| SAE Gear No. | 80W-90 |
| Viscosity @ 100°F S.U.S. | 816 |
| Oil | Yes |
| Container Type | Pail |
| Container Size | 35 lb |
| ISO Grade | 150 |
| Viscosity @ 100 °F S.U.S | 816 |
| Flash Point | 410 °F |
| Fire Point | 460 ⁰F |
| SAE No. | 80W-90 |
| Color | Red |
| AGMA No. | 5EP |
| Food Grade | No |
| Pour Point | -25 ⁰F |
| Viscosity @ 210 °F S.U.S | 89 |
| Weight | 40.0 LB |
| EAN or UPC | 89215521203 |

