- Drum Container Type
- 460 ISO Grade
description
- The LUBRIPLATE Kling Gear Oils are strongly adhesive, heavy-duty oils that cling tenaciously to gear teeth and other moving metal surfaces. Formulated for heavy-duty service, these oils are beneficial in minimizing wear and prolonging the life of gears i
applications
- Gear oil applications requiring a strongly adhesive fluid
| Viscosity @ 100 °F S.U.S | 1866 |
| Viscosity @ 210 °F S.U.S | 140 |
| Color | Red |
| Viscosity @ 210°F S.U.S. | 140 |
| Food Grade | No |
| Pour Point | -10 ⁰F |
| AGMA No. | 7EP |
| Fire Point | 435 ⁰F |
| Oil | Yes |
| ISO Grade | 460 |
| SAE No. | 85W-140 |
| Viscosity @ 100°F S.U.S. | 1866 |
| Container Type | Drum |
| Weight | 450.0 LB |
| EAN or UPC | 89215421312 |

