- Neptune Series Grease
- NLGI 3.5
- 55 gal Drum
- Calcium Thickener
- Neptune Launching Slip Coat
description
- Designed to be applied over the hardened Neptune Base Coat layer. This Slip Coat is applied from the drum as is. It should not be heated prior to application. The Slip Coat is typically applied 1/4” to 1/2” thick. The Slip Coat is orange in color making it distinguishable from the blue Base Coat.
applications
- For ship launching, to be applied over Neptune Base Coat (L0214)
features
- Extremely water resistant
- Can be used over wide temperature range
| NLGI Grade | 3.5 |
| Dropping Point | 200 ⁰F |
| Operating Temperature [Max] | 160 ⁰F |
| Series | Neptune |
| Color | Orange |
| Family Name | Neptune Launching Slip Coat |
| Container Size | 55 gal |
| Food Grade | No |
| Operating Temperature [Min] | -20 ⁰F |
| Container Type | Drum |
| NLGI No. | 3.5 |
| Base Oil | Mineral Oil |
| Grease Thickener Type | Calcium |
| Grease | Yes |
| Thickener | Calcium |
| Weight | 445.0 LB |
| EAN or UPC | 89215421510 |

