- Wheel Bearing Lubricant Series Grease
- NLGI 2
- 120 lb Drum
- Lithium Complex Thickener
- Wheel Bearing Grease
description
- This is Lubriplate’s primary wheel‑bearing grease product
applications
- Wheel bearings
features
- Extreme pressure, Water-resistant, For use on cars, trucks, trailers, off-highway equipment
| Physical Form | Solid |
| NLGI No. | 2 |
| Grease Type | Lithium |
| Fire Point | 545 ⁰F |
| Odor | Mineral Oil |
| Color | Off-White |
| Worked Penetration | 265 to 295 |
| Water-Resistant | Yes |
| Type | Wheel Bearing |
| NLGI Grade | 2 |
| Container Type | Drum |
| Application | Wheel Bearings |
| Container Size | 120 lb |
| Flash Point | 500 °F |
| Series | Wheel Bearing Lubricant |
| Food Grade | No |
| Dropping Point | 560 ⁰F |
| Operating Temperature [Max] | 400 ⁰F |
| Family Name | Wheel Bearing Grease |
| Base Oil | Mineral Oil |
| Boiling Point | 550.4 °F |
| 4-Ball Wear Scar Dia. | 0.55 mm |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Weight | 134.0 LB |
| EAN or UPC | 89215422005 |

