Skip to content Skip to navigation menu
FGL-00 Series Grease, 120 lb Drum

L0226-039

FGL-00 Series Grease, 120 lb Drum
Item #102070605
  • FGL-00 Series Grease
  • NLGI 00
  • 120 lb Drum
  • Aluminum Complex Thickener
  • Food Machinery Grease
FGL-00 Series Grease, 120 lb Drum
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivery Via TruckDelivery Via Truck
  • HACCP FriendlyHACCP Friendly
  • FGL-00 Series Grease
  • NLGI 00
  • 120 lb Drum
  • Aluminum Complex Thickener
  • Food Machinery Grease

description

  • Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.

applications

  • High-speed can closing equipment
  • Centralized lubrication systems
  • Food processing
  • Beverage industry

features

  • NSF H1 Registered
  • Fortified with anti-wear, anti-rust and anti-corrosion additives
  • Resistance to water and caustic wash down
  • Contain LUBRI-ARMOUR Anti-Microbial Additive
Water-Resistant Yes
Dropping Point 410 ⁰F
NLGI No. 00
Physical Form Solid
Operating Temperature [Max] 300 ⁰F
Application Food Machinery, Automatic/Centralized Greasing Systems
Type High Performance
Anti-Wear/Extreme Pressure Anti-Wear
Lubricity, R&O Additives Yes
Flash Point 460.4 °F to 500 °F
Family Name Food Machinery Grease
Thickener Aluminum Complex
4-Ball Wear Scar Dia. 0.56 mm
Container Type Drum
Base Oil USP White Mineral Oil
Grease Type Aluminum Complex
Grease Yes
Lubricant Type Food Grade
Container Size 120 lb
Thickener Type Aluminum Complex
Boiling Point 550.4 °F
Base Oil Viscosity @ 100 °F 550
Food Grade Yes
Grease Thickener Type Aluminum Complex
Odor Mineral Oil
Color White
Worked Penetration 411 to 420
Series FGL
ASTM Drop Point 435 °F
Weight 134.0 LB
EAN or UPC 89215422609
  • Delivery Via TruckDelivery Via Truck
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison