Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
High-speed can closing equipment
Centralized lubrication systems
Food processing
Beverage industry
features
NSF H1 Registered
Fortified with anti-wear, anti-rust and anti-corrosion additives
Resistance to water and caustic wash down
Contain LUBRI-ARMOUR Anti-Microbial Additive
compliances
0
Thickener Type
Aluminum Complex
Water-Resistant
Yes
ASTM Drop Point
435 °F
Physical Form
Solid
Container Type
Drum
Food Grade
Yes
Family Name
Food Machinery Grease
Series
FGL
NLGI No.
00
Grease Type
Aluminum Complex
Worked Penetration
411 to 420
Flash Point
460.4 °F to 500 °F
Operating Temperature [Max]
300 ⁰F
Odor
Mineral Oil
Base Oil
USP White Mineral Oil
Base Oil Viscosity @ 100 °F
550
Dropping Point
410 ⁰F
Application
Food Machinery, Automatic/Centralized Greasing Systems
Color
White
Type
High Performance
Container Size
415 lb, 55 gal
Anti-Wear/Extreme Pressure
Anti-Wear
Lubricant Type
Food Grade
Lubricity, R&O Additives
Yes
Boiling Point
550.4
4-Ball Wear Scar Dia.
0.56 mm
Grease Thickener Type
Aluminum Complex
Thickener
Aluminum Complex
Grease
Yes
Weight
465.0 LB
EAN or UPC
89215422616
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back