- NO. 1444 Series Grease
- NLGI 2
- 35 lb Pail
- Aluminum Complex Thickener
- Multi-Purpose Grease
description
- Specifically formulated for heavy-duty construction and mining equipment. Excellent for slow to moderate speed bearings and chains that are subjected to heat, steam and water.
applications
- Heavy-duty construction quarry and mining equipment
features
- Outstanding resistance to washout from water, caustic wash down solutions and coolants and cutting fluids used in machining operations
compliances
- 0
| Dropping Point | 500 ⁰F |
| Type | Heavy Duty |
| Family Name | Multi-Purpose Grease |
| Water-Resistant | Yes |
| Base Oil Viscosity @ 100 °F | 3300 |
| Series | NO. 1444 |
| Physical Form | Solid, Tacky |
| Container Type | Pail |
| Odor | Mineral Oil |
| Temperature Range [Max] | 450 °F |
| Color | Tan |
| Worked Penetration | 265 to 295 |
| Operating Temperature [Max] | 400 ⁰F |
| Operating Temperature [Min] | 20 ⁰F |
| Fire Point | 610 ⁰F |
| Food Grade | No |
| Pour Point | 10 ⁰F |
| Temperature Range [Min] | 20 °F |
| Base Oil | Mineral Oil |
| Drop Point (ASTM) | 500 ⁰F |
| Flash Point | 534.2 °F |
| Grease Type | Aluminum Complex |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Boiling Point | 550.4 °F |
| Container Size | 35 lb |
| Thickener Type | Aluminum Complex |
| 4-Ball Wear Scar Dia. | 0.67 mm |
| Grease | Yes |
| Thickener | Aluminum Complex |
| Grease Thickener Type | Aluminum Complex |
| Weight | 38.0 LB |
| EAN or UPC | 89215522705 |

