Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
High-speed can closing equipment
Centralized lubrication systems
Food processing
Beverage industry
features
NSF H1 Registered
Fortified with anti-wear, anti-rust and anti-corrosion additives
Resistance to water and caustic wash down
Contain LUBRI-ARMOUR Anti-Microbial Additive
Family Name
Food Machinery Grease
Application
Food Machinery, Automatic/Centralized Greasing Systems, High Speed Can Closing Equipment
Grease
Yes
Series
FGL
Container Type
Drum
4-Ball Wear Scar Dia.
0.38 mm
Operating Temperature [Max]
350 ⁰F
NLGI No.
0/00
Container Size
120 lb
Food Grade
Yes
Type
Food Grade
ASTM Drop Point
450 °F
Lubricity, R&O Additives
Yes
Base Oil Viscosity @ 100 °F
Proprietary
Dropping Point
450 ⁰F
Thickener
Aluminum Complex
Grease Thickener Type
Aluminum Complex
Operating Temperature [Min]
-10 ⁰F
Anti-Wear/Extreme Pressure
Anti-Wear
Water-Resistant
Yes
Base Oil
USP White Mineral Oil
Color
White
Thickener Type
Aluminum Complex
Weight
134.0 LB
EAN or UPC
89215422906
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back