Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
High-speed can closing equipment
Centralized lubrication systems
Food processing
Beverage industry
features
NSF H1 Registered
Fortified with anti-wear, anti-rust and anti-corrosion additives
Resistance to water and caustic wash down
Contain LUBRI-ARMOUR Anti-Microbial Additive
compliances
0
NLGI No.
0/00
Anti-Wear/Extreme Pressure
Anti-Wear
Thickener Type
Aluminum Complex
Color
White
Base Oil
USP White Mineral Oil
Type
Food Grade
Lubricity, R&O Additives
Yes
ASTM Drop Point
450 °F
Operating Temperature [Min]
-10 ⁰F
Food Grade
Yes
Container Type
Drum
Application
Food Machinery, Automatic/Centralized Greasing Systems, High Speed Can Closing Equipment
Base Oil Viscosity @ 100 °F
Proprietary
Operating Temperature [Max]
350 ⁰F
Series
FGL
Dropping Point
450 ⁰F
Family Name
Food Machinery Grease
Container Size
55 gal
Water-Resistant
Yes
Grease Thickener Type
Aluminum Complex
Thickener
Aluminum Complex
4-Ball Wear Scar Dia.
0.38 mm
Grease
Yes
Weight
465.0 LB
EAN or UPC
89215422913
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back