- FGL-0 Series Grease
- NLGI 0
- 19 oz Cartridge
- Aluminum Complex Thickener
- Food Machinery Grease
description
- Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
- High-speed can closing equipment
- Centralized lubrication systems
- Food processing
- Beverage industry
features
- NSF H1 Registered
- Fortified with anti-wear, anti-rust and anti-corrosion additives
- Resistance to water and caustic wash down
- Contain LUBRI-ARMOUR Anti-Microbial Additive
| Dropping Point | 435 ⁰F |
| Container Size | 19 oz |
| Operating Temperature [Max] | 335 ⁰F |
| Container Type | Cartridge |
| Series | FGL |
| NLGI No. | 0 |
| Family Name | Food Machinery Grease |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Base Oil | USP White Mineral Oil |
| Color | White |
| Food Grade | Yes |
| Type | Food Grade |
| Thickener | Aluminum Complex |
| 4-Ball Wear Scar Dia. | 0.56 mm |
| Grease | Yes |
| Grease Thickener Type | Aluminum Complex |
| Weight | 1.0 LB |
| EAN or UPC | 89215323005 |

