Skip to content Skip to navigation menu
FGL-0 Series Grease, 120 lb Drum

L0230-039

FGL-0 Series Grease, 120 lb Drum
Item #102075630
  • FGL-0 Series Grease
  • NLGI 0
  • 120 lb Drum
  • Aluminum Complex Thickener
  • Food Machinery Grease
FGL-0 Series Grease, 120 lb Drum
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivery Via TruckDelivery Via Truck
  • HACCP FriendlyHACCP Friendly
  • FGL-0 Series Grease
  • NLGI 0
  • 120 lb Drum
  • Aluminum Complex Thickener
  • Food Machinery Grease

description

  • Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.

applications

  • High-speed can closing equipment
  • Centralized lubrication systems
  • Food processing
  • Beverage industry

features

  • NSF H1 Registered
  • Fortified with anti-wear, anti-rust and anti-corrosion additives
  • Resistance to water and caustic wash down
  • Contain LUBRI-ARMOUR Anti-Microbial Additive
Dropping Point 435 ⁰F
NLGI No. 0
Family Name Food Machinery Grease
Series FGL
Lubricity, R&O Additives Yes
ASTM Drop Point 435 °F
Grease Type Aluminum Complex
Water-Resistant Yes
Type High Performance
Color White
Application Food Machinery
Physical Form Solid
Anti-Wear/Extreme Pressure Anti-Wear
Odor Mineral Oil
Thickener Type Aluminum Complex
Boiling Point 550.4 °F
Food Grade Yes
4-Ball Wear Scar Dia. 0.56 mm
Base Oil USP White Mineral Oil
Lubricant Type Food Grade
Grease Yes
Thickener Aluminum Complex
Container Size 120 lb
Operating Temperature [Max] 335 ⁰F
Base Oil Viscosity @ 100 °F 550
Container Type Drum
Grease Thickener Type Aluminum Complex
Flash Point 460.4 °F to 500 °F
Worked Penetration 380 to 398
Weight 120.0 LB
EAN or UPC 89215423002
  • Delivery Via TruckDelivery Via Truck
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison