Skip to content Skip to navigation menu
FGL-1 Series Grease, 120 lb Drum

L0231-039

FGL-1 Series Grease, 120 lb Drum
Item #102071564
  • FGL-1 Series Grease
  • NLGI 1
  • 120 lb Drum
  • Aluminum Complex Thickener
  • Food Machinery Grease
FGL-1 Series Grease, 120 lb Drum
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivery Via TruckDelivery Via Truck
  • HACCP FriendlyHACCP Friendly
  • FGL-1 Series Grease
  • NLGI 1
  • 120 lb Drum
  • Aluminum Complex Thickener
  • Food Machinery Grease

description

  • Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.

applications

  • High-speed can closing equipment
  • Centralized lubrication systems
  • Food processing
  • Beverage industry

features

  • NSF H1 Registered
  • Fortified with anti-wear, anti-rust and anti-corrosion additives
  • Resistance to water and caustic wash down
  • Contain LUBRI-ARMOUR Anti-Microbial Additive
Anti-Wear/Extreme Pressure Anti-Wear
Application Food Machinery, Pharmaceutical Machinery
Base Oil USP White Mineral Oil
ASTM Drop Point 435 °F
Family Name Food Machinery Grease
NLGI Grade 1
Lubricant Type Food Grade
Thickener Aluminum Complex
Thickener Type Aluminum Complex
Food Grade Yes
Container Size 120 lb
Physical Form Solid
Worked Penetration 310 to 320
Container Type Drum
4-Ball Wear Scar Dia. 0.56 mm
Base Oil Viscosity @ 100 °F 550
Lubricity, R&O Additives Yes
Grease Type Aluminum Complex
Odor Mineral Oil
Series FGL
Dropping Point 460 ⁰F
Grease Yes
Operating Temperature [Max] 360 ⁰F
Grease Thickener Type Aluminum Complex
Water-Resistant Yes
Color White
Flash Point 460.4 °F to 500 °F
Boiling Point 550.4 °F
NLGI No. 1
Type High Performance
Weight 134.0 LB
EAN or UPC 89215423101
  • Delivery Via TruckDelivery Via Truck
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison