Skip to content Skip to navigation menu
FGL-1 Series Grease, 11 oz Spray

L0231-063

FGL-1 Series Grease, 11 oz Spray
Item #102071567
  • FGL-1 Series Grease
  • NLGI 1
  • 11 oz Spray
  • Aluminum Complex Thickener
  • Food Machinery Grease
FGL-1 Series Grease, 11 oz Spray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
  • FGL-1 Series Grease
  • NLGI 1
  • 11 oz Spray
  • Aluminum Complex Thickener
  • Food Machinery Grease

description

  • Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.

applications

  • High-speed can closing equipment
  • Centralized lubrication systems
  • Food processing
  • Beverage industry

features

  • NSF H1 Registered
  • Fortified with anti-wear, anti-rust and anti-corrosion additives
  • Resistance to water and caustic wash down
  • Contain LUBRI-ARMOUR Anti-Microbial Additive
Thickener Type Aluminum Complex
Anti-Wear/Extreme Pressure Anti-Wear
4-Ball Wear Scar Dia. 0.56 mm
Color White
NLGI Grade 1
Lubricant Type Food Grade
Operating Temperature [Max] 360 ⁰F
Grease Thickener Type Aluminum Complex
Food Grade Yes
Odor Mineral Oil
Worked Penetration 310 to 320
Family Name Food Machinery Grease
ASTM Drop Point 435 °F
Application Food Machinery
Type High Performance
Grease Type Aluminum Complex
Base Oil USP White Mineral Oil
Water-Resistant Yes
Base Oil Viscosity @ 100 °F 550
Dropping Point 460 ⁰F
Container Type Spray
Lubricity, R&O Additives Yes
Container Size 11 oz
Grease Yes
Boiling Point 550.4 °F
Flash Point 460.4 °F to 500 °F
Series FGL
Physical Form Solid
NLGI No. 1
Thickener Aluminum Complex
Weight 1.0 LB
EAN or UPC 89215223107
  • No Air ShippingNo Air Shipping
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison