Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
High-speed can closing equipment
Centralized lubrication systems
Food processing
Beverage industry
features
NSF H1 Registered
Fortified with anti-wear, anti-rust and anti-corrosion additives
Resistance to water and caustic wash down
Contain LUBRI-ARMOUR Anti-Microbial Additive
Base Oil
USP White Mineral Oil
Type
High Performance
Operating Temperature [Max]
400 ⁰F
Grease Thickener Type
Aluminum Complex
NLGI Grade
2
Thickener
Aluminum Complex
Application
Food Machinery, Pharmaceutical Machinery
4-Ball Wear Scar Dia.
0.56 mm
Lubricant Type
Food Grade
Dropping Point
515 ⁰F
Food Grade
Yes
Family Name
Food Machinery Grease
ASTM Drop Point
435 °F
Anti-Wear/Extreme Pressure
Anti-Wear
Operating Temperature [Min]
10 ⁰F
Series
FGL
Base Oil Viscosity @ 100 °F
850
Container Type
Drum
Thickener Type
Aluminum Complex
Boiling Point
550.4 °F
Physical Form
Solid
Grease
Yes
Water-Resistant
Yes
Grease Type
Aluminum Complex
Odor
Mineral Oil
Container Size
120 lb
Lubricity, R&O Additives
Yes
Flash Point
460.4 °F to 500 °F
NLGI No.
2
Worked Penetration
285 to 288
Color
White
Weight
134.0 LB
EAN or UPC
89215423200
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back