- FGL-2 Series Grease
- NLGI 2
- 55 gal Drum
- Aluminum Complex Thickener
- Food Machinery Grease
description
- Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 Registered greases to totally replace H2 greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down. Available in four NLGI densities for a variety of applications. FGL-CC is for centralized/automatic lubrication systems on high speed can closing equipment. Lubriplate FGL Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
- High-speed can closing equipment
- Centralized lubrication systems
- Food processing
- Beverage industry
features
- NSF H1 Registered
- Fortified with anti-wear, anti-rust and anti-corrosion additives
- Resistance to water and caustic wash down
- Contain LUBRI-ARMOUR Anti-Microbial Additive
compliances
- 0
| NLGI Grade | 2 |
| Type | High Performance |
| Base Oil Viscosity @ 100 °F | 850 |
| NLGI No. | 2 |
| Container Type | Drum |
| Water-Resistant | Yes |
| Lubricant Type | Food Grade |
| Lubricity, R&O Additives | Yes |
| Worked Penetration | 285 to 288 |
| Food Grade | Yes |
| Base Oil | USP White Mineral Oil |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Color | White |
| Flash Point | 460.4 °F to 500 °F |
| ASTM Drop Point | 435 °F |
| Application | Food Machinery, Pharmaceutical Machinery |
| Thickener Type | Aluminum Complex |
| Dropping Point | 515 ⁰F |
| Boiling Point | 550.4 |
| Odor | Mineral Oil |
| Series | FGL |
| Physical Form | Solid |
| Operating Temperature [Min] | 10 ⁰F |
| Grease Type | Aluminum Complex |
| Operating Temperature [Max] | 400 ⁰F |
| Family Name | Food Machinery Grease |
| Container Size | 415 lb, 55 gal |
| Grease Thickener Type | Aluminum Complex |
| Thickener | Aluminum Complex |
| 4-Ball Wear Scar Dia. | 0.56 mm |
| Grease | Yes |
| Weight | 465.0 LB |
| EAN or UPC | 89215423217 |

