- MAG‑1® Series Grease
- NLGI 1.5
- 120 lb Drum
- Aluminum Complex Thickener
- Food Grade Grease
description
- LUBRIPLATE Pure Tac Light is an H1/food grade grease which may be pumped through an automatic greasing system to lubricate bearings and open gear at food, beverage and pharmaceutical processing facilities.
applications
- For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. Designed for applications subject to water, heat and steam
features
- NSF H1 Registered, Excellent resistance to water washout, Contains anti-microbial
| Operating Temperature [Min] | 10 ⁰F |
| Physical Form | Solid |
| Container Size | 120 lb |
| Base Oil Viscosity @ 100 °F | 3170 |
| Operating Temperature [Max] | 388 ⁰F |
| Series | Pure Tac |
| Worked Penetration | 290 to 320 |
| Dropping Point | 488 ⁰F |
| Food Grade | Yes |
| Container Type | Drum |
| Type | H-1 / Food Grade |
| Color | White |
| Base Oil | USP White Mineral Oil |
| Grease Type | Aluminum Complex |
| Family Name | Food Grade Grease |
| Water-Resistant | Yes |
| NLGI No. | 1.5 |
| NLGI Grade | 1.5 |
| Thickener | Aluminum Complex |
| Grease | Yes |
| Grease Thickener Type | Aluminum Complex |
| Weight | 134.0 LB |
| EAN or UPC | 89215423507 |

