- Pure Tac Series Grease
- NLGI 2
- 35 lb Pail
- Aluminum Complex Thickener
- Food Machinery Grease
description
- These tacky, adhesive, highly water resistant, NSF H1 Registered greases are designed for applications subjected to chemically treated water, heat and steam. For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. PURE TAC and PURE TAC LIGHT Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For all types of medium to slow speed bearings and open gears
- Designed for applications subject to water, heat and steam
features
- NSF H1 Registered
- Excellent resistance to water washout
- Contains LUBRI-ARMOUR anti-microbial additive
| NLGI No. | 2 |
| Series | Pure Tac |
| NLGI Grade | 2 |
| Family Name | Food Machinery Grease |
| Grease | Yes |
| Thickener Type | Aluminum Complex |
| Grease Thickener Type | Aluminum Complex |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Container Size | 35 lb |
| Pour Point | 25 ⁰F |
| Thickener | Aluminum Complex |
| Boiling Point | 550.4 °F |
| Color | White |
| Operating Temperature [Min] | 20 ⁰F |
| Grease Type | Aluminum Complex |
| Odor | Mineral Oil |
| Lubricity, R&O Additives | Yes |
| Temperature Range [Min] | 35 °F |
| Water-Resistant | Yes |
| Dropping Point | 520 ⁰F |
| Temperature Range [Max] | 480 °F |
| Container Type | Pail |
| Flash Point | 420.8 °F |
| Food Grade | Yes |
| Fire Point | 470 ⁰F |
| Base Oil Viscosity @ 100 °F | 6500 |
| Type | H-1 / Food Grade |
| Operating Temperature [Max] | 400 ⁰F |
| Base Oil | USP White Mineral Oil |
| Worked Penetration | 265 to 295 |
| Application | Food Machinery |
| Physical Form | Solid |
| Weight | 38.0 LB |
| EAN or UPC | 89215523603 |
-
HACCP Friendly


